White Swan™-Meta™ Maxima™ Fluid-Resistant Lab Coat with Knit Cuffs

Fluid resistant, with MetaGuard™ protection

Manufacturer: White Swan META 11653011XS

 View more versions of this product

Catalog No. 18-999-945A

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Carbon
    No. of Pockets 3
    Item Description Adjustable self adhesive
    Construction Polyester, Carbon Fiber
    Length (English) 40 in.
    Length (Metric) 101.6cm
    Size X-Small
    Disposable No
    Resistance Fluid
    Size (English) Waist 24 to 26 in.
    Certifications/Compliance OSHA
    Size (Metric) Chest 76.2 to 81.28cm
    Size (Metric) Waist 60.96 to 66.04cm
    Closure Type Adjustable self adhesive
    Color White, Slight Grayish
    Cuff Style Knit
    Size (English) Chest 30 to 32 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit