White Swan™-Meta™ Maxima™ Fluid-Resistant Lab Coat with Knit Cuffs

Fluid resistant, with MetaGuard™ protection

Manufacturer: White Swan META 11653 11 M

 View more versions of this product

Catalog No. 18-999-945C

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Carbon
    No. of Pockets 3
    Item Description Adjustable self adhesive
    Construction Polyester, Carbon Fiber
    Length (English) 40 in.
    Length (Metric) 101.6cm
    Color White, Slight Grayish
    Size Medium
    Disposable No
    Resistance Fluid
    Size (English) Chest 38 to 40 in.
    Size (English) Waist 32 to 34 in.
    Certifications/Compliance OSHA
    Size (Metric) Chest 96.52 to 101.6cm
    Size (Metric) Waist 81.28 to 86.36cm
    Closure Type Adjustable self adhesive
    Cuff Style Knit

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit