Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan Meta Men's 34 Inch Mid-Length Lab Coat
Specifications
Closure Type | Buttons |
---|---|
Color | White |
Construction | Polyester, Cotton performance Poplin with soil release, pleasted back with sewn down back belt |
Length (English) | 34 in. |
Length (Metric) | 86.36cm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-088-1242A
|
White Swan
116801134 |
34 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242B
|
White Swan
116801136 |
36 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242E
|
White Swan
116801142 |
42 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242G
|
White Swan
116801146 |
46 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242F
|
White Swan
116801144 |
44 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242J
|
White Swan
116801150 |
50 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242H
|
White Swan
116801148 |
48 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242K
|
White Swan
116801152 |
52 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242L
|
White Swan
116801154 |
54 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1242M
|
White Swan
116801156 |
56 |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Made of soil release poplin in a 65% polyester-35% cotton blend
- Features 4 pockets; Inside pocket, chest pocket with divider, and two lower outside patch pockets
- Single-breasted, four-button style has pleated back with sewn-down back belt
- Size 40 coat has 24 in. long (61cm) sleeves
- Length: 34 in. (86cm)
- Color: White
Specifications
Buttons | |
Polyester, Cotton performance Poplin with soil release, pleasted back with sewn down back belt | |
86.36cm | |
4 | |
Men's |
White | |
34 in. | |
Polycotton blend | |
Soil release |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title