Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Meta Men's 34 Inch Mid-Length Lab Coat
Click to view available options
Size:
34
36
42
44
46
48
50
52
54
56
Description
- Made of soil release poplin in a 65% polyester-35% cotton blend
- Features 4 pockets; Inside pocket, chest pocket with divider, and two lower outside patch pockets
- Single-breasted, four-button style has pleated back with sewn-down back belt
- Size 40 coat has 24 in. long (61cm) sleeves
- Length: 34 in. (86cm)
- Color: White
Specifications
Size | 56 |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
No. of Pockets | 4 |
Finish | Soil release |
Item Description | Button Front |
Length (English) | 34 in. |
Length (Metric) | 86.36cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction