White Swan Meta Men's Knot Button Lab Coats

Manufacturer: White Swan META 80001142

 View more versions of this product

Catalog No. 19-037-117

  Check Availability
Add to Cart

    Specifications

    Material Cotton Twill
    No. of Pockets 3.0
    Size 42
    Closure Type Cloth Knot Button
    Color White
    Length (English) 38 in.
    Construction Cotton Heavyweight Twill
    Length (Metric) 96.52cm
    Finish Soil release
    Gender Male

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit