White Swan™ Meta™ Mens 38 Inch Cotton Labcoat

Manufacturer: White Swan META 65001148

 View more versions of this product

Catalog No. 18-900-107

  Check Availability
Add to Cart

    Specifications

    Material Cotton
    No. of Pockets 4
    Construction Cotton Twill
    Length (English) 38 in.
    Length (Metric) 96.5cm
    Gender Male
    Includes Sewn down back belt with accenting darts, pen divider on chest pocket
    Size (English) Chest 48 in.
    Size (English) Waist 42 in.
    Size (Metric) Chest 122cm
    Size (Metric) Waist 107cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit