Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Meta Mens 38 Inch Cotton Labcoat
Click to view available options
Size:
36
38 in.
40
44
Specifications
Construction | Cotton Twill |
Size | 44 |
Gender | Men's |
Material | Cotton |
Color | White |
No. of Pockets | 4 |
Size (English) Chest | 44 in. |
Size (English) Waist | 38 in. |
Size (Metric) Chest | 112 cm |
Size (Metric) Waist | 96.52 cm |
Show More |