Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta Unisex 30 Inch Consultation Lab Coat

$52.00 - $55.00

Specifications

Closure Type Buttons
Color White
Construction Fine line Twill with soil release, lower pockets can hold iPad
Length (English) 30 in.
Length (Metric) 76.2cm
View More Specs

Products 6
Catalog Number Mfr. No. Size Material Price Quantity & Availability  
Catalog Number Mfr. No. Size Material Price Quantity & Availability  
19-088-1241F
View Documents
White Swan™
6119012X
2X-Large Polyester
Each for $55.00
Add to cart
 
19-088-1241G
View Documents
White Swan™
61190113X
3X-Large Polyester
Each for $55.00
Add to cart
 
19-088-1241A
View Documents
White Swan™
611911S
Small Polyester
Each for $52.00
Add to cart
 
19-088-1241E
View Documents
White Swan™
611911XL
X-Large Polyester
Each for $52.00
Add to cart
 
19-088-1241D
View Documents
White Swan™
611911L
Large Polyester
Each for $52.00
Add to cart
 
19-088-1241B
View Documents
White Swan™
611911XS
X-Small Polyester This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • 65/35 Fine Line Twill with Soil Release™
  • Total of 7 pockets, 2 inside and 5 outside
  • Each outside lower pocket has a concealed pocket included
  • Chest pocket has pen divider
  • Patch pockets are big enough to hold iPad™
  • Length: 30 in.

Specifications

Specifications

Buttons
Fine line Twill with soil release, lower pockets can hold iPad
76.2cm
Soil release
White
30 in.
7
Unisex
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit