White Swan™™ META™ Unisex iPad™ Lab Coats

Manufacturer: White Swan META 832011M

 View more versions of this product

Catalog No. 19-037-012

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. of Pockets 4
    Closure Type Button
    Material Polyester/Cotton
    Item Description Button Front
    Construction Polyester, Cotton fine line Twill with soil release, four pockets, two oversized to hold iPad
    Length (English) 40 in.
    Length (Metric) 101.6cm
    Size (English) Waist 32 to 34 in.
    Color White
    Size Medium
    Finish Soil release
    Gender Unisex
    Size (English) Chest 38 to 40 in.
    Size (Metric) Waist 81.2 to 86.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit