Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Meta Unisex Lab Coats
Manufacturer: White Swan™ 6116011S
This item is not returnable.
View return policy
Description
- Has four pockets and one inside pocket
- Hand access slits
- Two piece back swing belt
- 65% polyester, 35% cotton with soil release
- 65% polyester, 35% cotton performance poplin with soil release
Specifications
Small | |
Polycotton blend | |
White | |
4 | |
34 to 36 in. | |
71.1 to 76.2 cm | |
40 in. |
Unisex | |
Polyester, Cotton performance Poplin with Soil Release | |
Buttons | |
Soil release | |
28 to 30 in. | |
Button Front | |
102 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title