Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Meta Unisex Lab Coats
Click to view available options
Color:
Black
Navy
White
Length (Metric):
101.6 cm
102 cm
Material:
Polycotton
Polyester, Cotton
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Has four pockets and one inside pocket
- Hand access slits
- Two piece back swing belt
- 65% polyester, 35% cotton with soil release
- 65% polyester, 35% cotton performance poplin with soil release
Specifications
Size | 3X-Large |
Material | Polyester, Cotton |
Color | Black |
Length (English) | 40 in. |
Length (Metric) | 101.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction