Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta Unisex Lab Coats

Catalog Number 19031151
Click to view available options
Color:
Black
Navy
White
Length (Metric):
101.6 cm
102 cm
Material:
Polycotton
Polyester, Cotton
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy
  • Has four pockets and one inside pocket
  • Hand access slits
  • Two piece back swing belt
  • 65% polyester, 35% cotton with soil release
  • 65% polyester, 35% cotton performance poplin with soil release
Size Medium
Gender Unisex
Material Polycotton
Color White
Closure Type Buttons
No. of Pockets 4
Finish Soil release
Size (English) Chest 38 to 40 in.
Size (English) Waist 32 to 34 in.
Size (Metric) Waist 81.2 to 86.3 cm
Item Description Button Front
Length (English) 40 in.
Length (Metric) 102 cm
Construction Polyester, Cotton performance Poplin with Soil Release
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit