White Swan Meta Unisex Lab Coats

Manufacturer: White Swan META 6116011XXL

 View more versions of this product

Catalog No. 19-031154

  Check Availability
Add to Cart

    Specifications

    Material Cotton Poplin,Polyester
    No. of Pockets 4
    Item Description Button Front
    Length (Metric) 102cm
    Length (English) 40 in.
    Construction Polyester, Cotton performance Poplin with Soil Release
    Closure Type Button
    Size (English) Waist 44 to 46 in.
    Finish Soil release
    Gender Unisex
    Size (English) Chest 50 to 52 in.
    Size (Metric) Waist 111.7 to 116.8cm
    Color White
    Size 2X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit