White Swan Meta Unisex Lab Coats

Manufacturer: White Swan META 6116014M/DEL

 View more versions of this product

Catalog No. 19-031166

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    No. of Pockets 4.0
    Size (English) Waist 32 to 34 in.
    Length (English) 40 in.
    Material Polyester, Cotton Poplin
    Size Medium
    Closure Type Button Front
    Color Navy
    Construction Polyester, Cotton performance Poplin with Soil Release
    Finish Soil release
    Gender Unisex
    Size (English) Chest 38 to 40 in.
    Size (Metric) Waist 81.2 to 86.3cm
    Length (Metric) 102cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit