White Swan™-Meta™ Unisex Long Lab Coats

For men and women

Manufacturer: White Swan META 6116014M

 View more versions of this product

Catalog No. 18-999-944C

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton Poplin
    No. of Pockets 4.0
    Size Medium
    Gender Unisex
    Size (English) Waist 32 to 34 in.
    Closure Type Button Front
    Color Navy
    Length (English) 40 in.
    Construction Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket
    Finish Soil release
    Size (English) Chest 38 to 40 in.
    Size (Metric) Waist 81.2 to 86.3cm
    Length (Metric) 102cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit