White Swan™-Meta™ Unisex Long Lab Coats

For men and women

Manufacturer: White Swan META 61160142X

 View more versions of this product

Catalog No. 18-999-944F

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 4.0
    Size 2X-Large
    Size (English) Waist 44 to 46 in.
    Closure Type Button Front
    Color Navy
    Length (English) 40 in.
    Construction Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket
    Material Polyester, Cotton Poplin
    Finish Soil release
    Gender Unisex
    Size (English) Chest 50 to 52 in.
    Size (Metric) Waist 111.7 to 116.8cm
    Length (Metric) 102cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit