Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Meta Unisex Long Lab Coats
Click to view available options
Color:
Light Blue
Navy
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
Not fluid resistant or antimicrobial. 4 pockets. Slits provide access to pants pockets.
- Made of 65% polyester, 35% cotton poplin
- Three patch-style pockets on outside, plus one inside pocket
- Button-front closure
- Two-piece swing belt
- Length: 40 in. (102cm)
- Washable
- Tall and sizes up to 4X available upon request
- Embroidery available upon request
Specifications
Size | X-Large |
Gender | Unisex |
Material | Polycotton |
Color | Light Blue |
Closure Type | Buttons |
No. of Pockets | 4 |
Finish | Soil release |
Size (English) Chest | 46 to 48 in. |
Size (English) Waist | 40 to 42 in. |
Size (Metric) Waist | 101.6 to 106.6 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction