Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Meta Unisex Long Lab Coats
Click to view available options
Color:
Light Blue
Navy
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
Not fluid resistant or antimicrobial. 4 pockets. Slits provide access to pants pockets.
- Made of 65% polyester, 35% cotton poplin
- Three patch-style pockets on outside, plus one inside pocket
- Button-front closure
- Two-piece swing belt
- Length: 40 in. (102cm)
- Washable
- Tall and sizes up to 5X available upon request
- Embroidery available upon requestl
Specifications
Size | X-Small |
Gender | Unisex |
Material | Polycotton blend |
Construction | Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket |
Color | Navy |
Closure Type | Buttons |
No. of Pockets | 4 |
Finish | Soil release |
Size (English) Chest | 30 to 32 in. |
Size (English) Waist | 24 to 26 in. |
Show More |