Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta Unisex Long Lab Coats

Click to view available options
Color:
Light Blue
Navy
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

For men and women

Not fluid resistant or antimicrobial. 4 pockets. Slits provide access to pants pockets.

  • Made of 65% polyester, 35% cotton poplin
  • Three patch-style pockets on outside, plus one inside pocket
  • Button-front closure
  • Two-piece swing belt
  • Length: 40 in. (102cm)
  • Washable
  • Tall and sizes up to 5X available upon request
  • Embroidery available upon requestl

Size Large
Gender Unisex
Material Polycotton blend
Construction Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket
Color Navy
Closure Type Buttons
No. of Pockets 4
Finish Soil release
Size (English) Chest 42 to 44 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Waist 91.4 to 96.5 cm
Item Description Button Front
Length (English) 40 in.
Length (Metric) 102 cm
Show More Show Less