White Swan™-Meta™ Unisex Long Lab Coats

For men and women

Manufacturer: White Swan META 6116019S

 View more versions of this product

Catalog No. 18-999-943B

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton
    No. of Pockets 4
    Item Description Button Front
    Closure Type Button
    Length (Metric) 102cm
    Construction Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket
    Length (English) 40 in.
    Size Small
    Gender Unisex
    Size (English) Waist 28 to 30 in.
    Finish Soil release
    Size (English) Chest 34 to 36 in.
    Size (Metric) Waist 71.1 to 76.2cm
    Color Light Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit