Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta Unisex Long Lab Coats

Catalog Number 18999942C
Click to view available options
Color:
Light Blue
Navy
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

For men and women

Not fluid resistant or antimicrobial. 4 pockets. Slits provide access to pants pockets.

  • Made of 65% polyester, 35% cotton poplin
  • Three patch-style pockets on outside, plus one inside pocket
  • Button-front closure
  • Two-piece swing belt
  • Length: 40 in. (102cm)
  • Washable
  • Tall and sizes up to 4X available upon request
  • Embroidery available upon request

Size Medium
Gender Unisex
Material Polycotton
Color White
Closure Type Buttons
No. of Pockets 4
Finish Soil release
Size (English) Chest 38 to 40 in.
Size (English) Waist 32 to 34 in.
Size (Metric) Waist 81.2 to 86.3 cm
Item Description Button Front
Length (English) 40 in.
Length (Metric) 102 cm
Construction Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit