Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Synergy™ Unisex Warm-UP Jacket
Click to view available options
Color:
Ceil Blue
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
142.42 to 147.32 in.
30 to 34 in.
35 to 39 in.
38 to 40 in.
40 to 43 in.
44 to 46 in.
50 to 52 in.
53 to 55 in.
60 to 64 in.
Specifications
Size | X-Small |
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Closure Type | Snap |
Construction | 40% Polyester/60% Cotton |
Collar Type | Round |
Cuff Style | Knit |
No. of Pockets | 2 |
Sleeve Style | Raglan |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction