Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Synergy™ Unisex Warm-UP Jacket
$31.00 - $34.25
Specifications
Gender | Unisex |
---|---|
Material | Cotton, Polyester |
Closure Type | Snap |
Construction | 40% Polyester/60% Cotton |
Collar Type | Round |
Catalog Number | Mfr. No. | Color | Size | Size (English) Chest | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Size (English) Chest | Price | Quantity & Availability | |||
17-000-600
|
White Swan™
46859111 |
Ceil Blue | X-Small | 30 to 34 in. |
Each for $31.00
|
|
17-000-605
|
White Swan™
46859112X |
Ceil Blue | 2X-Large | 50 to 52 in. |
Each for $32.00
|
|
17-000-601
|
White Swan™
46859113 |
Ceil Blue | Small | 35 to 39 in. |
Each for $31.00
|
|
17-000-603
|
White Swan™
46859117 |
Ceil Blue | Large | 40 to 43 in. |
Each for $31.00
|
|
17-000-604
|
White Swan™
46859119 |
Ceil Blue | X-Large | 44 to 46 in. |
Each for $31.00
|
|
17-000-606
|
White Swan™
46859113X |
Ceil Blue | 3X-Large | 53 to 55 in. |
Each for $32.00
|
|
17-000-607
|
White Swan™
46859114X |
Ceil Blue | 4X-Large | 142.42 to 147.32 in. |
Each for $34.25
|
|
17-000-608
|
White Swan™
46859115X |
Ceil Blue | 5X-Large | 60 to 64 in. |
Each for $32.70
|
|
17-000-602
|
White Swan™
46859115 |
Ceil Blue | Medium | 38 to 40 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-610
|
White Swan™
46859103 |
White | Small | 35 to 39 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-609
|
White Swan™
46859101 |
White | X-Small | 30 to 34 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-613
|
White Swan™
46859109 |
White | X-Large | 44 to 46 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-612
|
White Swan™
46859107 |
White | Large | 40 to 43 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-611
|
White Swan™
46859105 |
White | Medium | 38 to 40 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-614
|
White Swan™
46859102X |
White | 2X-Large | 50 to 52 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-000-615
|
White Swan™
46859103X |
White | 3X-Large | 53 to 55 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Specifications
Unisex | |
Snap | |
Round | |
2 |
Cotton, Polyester | |
40% Polyester/60% Cotton | |
Knit | |
Raglan |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title