White Swan™ Synergy™ Unisex Warm-UP Jacket

Manufacturer: White Swan META 46859102X

 View more versions of this product

Catalog No. 17-000-614

  Check Availability
Add to Cart

    Specifications

    Cuff Style Knit
    Size 2XL
    Material Cotton/Polyester
    Gender Unisex
    Closure Type Snap front
    No. of Pockets 2.0
    Size (English) Chest 50 to 52 in.
    Size (English) Inseam 31.62 in.
    Size (English) Waist 42 to 44 in.
    Size (Metric) Chest 127 to 132cm
    Size (Metric) Waist 106.68 to 111.76cm
    Sleeve Style Raglan
    Neck Style Round
    Color White
    Construction 40% Polyester/60% Cotton

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit