Thermo Scientific™ Wide-Mouth HDPE Packers without Caps: Bulk Pack

HDPE Wide-Mouth Packers are general-purpose containers, bulk and unassembled. Unprocessed, ready for your own cleaning procedure and assembly with caps purchased separately.

Manufacturer: Thermo Scientific™ 0122000BP

 View more versions of this product

Catalog No. 05-721-151

  Check Availability
Add to Cart

    Specifications

    Sterility Non-sterile
    Sterile No,No
    Volume (Metric) Brim 2404mL,2404mL
    Certification Parameters None
    Certified None
    Closure Liner N/A
    Diameter (Metric) Outer 125mm,125mm
    Includes Container without cap
    Height (English) 8.54 in.
    Height (Metric) 217mm,217mm
    Level Unprocessed,Unprocessed
    Replacement Closure 067-1000WBP
    Size 2000mL
    Shape Round
    Capacity 64 oz., 2000mL
    Capacity (Metric) 2000mL,2000mL
    Transparency Translucent
    Volume (English) Brim 81.3 oz.,81.3 oz.
    Capacity (English) 64 oz.,64 oz.
    Certifications/Compliance None
    Closure Size 100-400mm
    Color Natural,Natural
    Description HDPE Packer
    Diameter (English) Outer 4.92 in.,4.92 in.
    Material HDPE,HDPE
    No. per Case 35

    Thermo Scientific™ HDPE Wide-Mouth Packer are general-purpose containers, bulk and unassembled. Unprocessed, ready for your own cleaning procedure and assembly with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair it up with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

    • HDPE container, no cap
    • Caps sold separately: 067-series
    • Wide mouth easy filling and sample retrieval
    • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
    • Economically bulk packed without caps

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit