Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Wide-Mouth HDPE Packers without Caps: Bulk Pack
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
1000 mL
Level:
Unprocessed
Description
Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.
- HDPE container, no cap
- Caps sold separately: 067-series
- Wide mouth easy filling and sample retrieval
- Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
- Economically bulk packed without caps
Specifications
Diameter (Metric) | 93 mm |
Closure Size | 63-400 mm |
Height (English) | 7 in. |
Height (Metric) | 178 mm |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction