Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wide-Mouth PTFE Bottles Products for Science Education

Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Height (Metric) 27 mm
Closure Type Screw Cap
Diameter (Metric) 16 mm
Capacity 0.03 oz., 1 mL
Capacity (Metric) 1 mL
Capacity (English) 0.03 oz.
Color White
Diameter (Metric) Inner Neck 10 mm
Material PTFE
Quantity Each
Sterility Non-sterile
Type Bottle
Show More Show Less