Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wide-Mouth PTFE Bottles Products for Science Education

Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Autoclavable Autoclavable
Closure Included Yes
Graduated No
Closure Type Screw Cap
Closure Material PTFE
Height (English) 7.283 in.
Mouth Wide
Through the Closure Dispensing No
Diameter (Metric) 100 mm
Height (Metric) 185 mm
Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color White
Diameter (English) 3.937 in.
Diameter (English) Inner Neck 2.244 in.
Diameter (Metric) Inner Neck 57 mm
Material PTFE
Max. Temperature (Metric) 260°C
Max. Temperature (English) 500°F
Quantity Each
Sterility Non-sterile
Thickness (Metric) 3-4 mm
Thickness (English) 0.118-0.157 in.
Transparency Non-transparent
Type Non-sterile
Closure Color White
Show More Show Less