Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth Septa Jars

Click to view available options
Capacity (Metric):
60 mL
120 mL
125 mL
250 mL
Color:
Amber
Clear
Level:
Certified
Processed
Unprocessed
No. per Case:
12
24

Apply EPA Volatile Organic Analysis (VOA) soil methods when using these wide-mouth, type III soda-lime glass septa jars, which are are available as clear or amber.

Apply EPA Volatile Organic Analysis (VOA) soil methods when using Thermo Scientific™ Wide-Mouth Septa Jars. Available as clear or amber Type III soda-lime glass, jars are recommended for EPA Volatile Organic Analysis (VOA) soil methods. Open-top cap is equipped with a pierceable PTFE-faced silicone septum. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE-faced silicone septa
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of Certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.

Certifications/Compliance Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Closure Material Polypropylene with PTFE/Silicone Septum
Closure Size 33-400 mm
Closure Type Open Top Cap
Height (English) 2.95 in.
Height (Metric) 75 mm
Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Certification Parameters VOA
Color Amber
Description I-Chem 60mL Amber Packer with 0.060 in. septum processed
Material Glass (Type 3)
No. per Case 24
Replacement Closure NA
Type Jar
Closure Color White
Diameter (English) Outer 1.73 in.
Diameter (Metric) Outer 44 mm
Level Processed
Volume (English) Brim 2.4 oz.
Volume (Metric) Brim 70 mL
Show More Show Less