Learn More
Thermo Scientific™ Wide-Mouth Septa Jars
Description
Apply EPA Volatile Organic Analysis (VOA) soil methods when using Thermo Scientific™ Wide-Mouth Septa Jars. Available as clear or amber Type III soda-lime glass, jars are recommended for EPA Volatile Organic Analysis (VOA) soil methods. Open-top cap is equipped with a pierceable PTFE-faced silicone septum. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
- Type III soda-lime glass bottle, clear or amber
- Amber jars are recommended for light-sensitive analytes
- White polypropylene cap with bonded PTFE-faced silicone septa
- Caps assembled onto bottles
- Wide-mouth design is ideal for soil samples and viscous liquids
Certified jars come with the following features:
Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each bottle individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping
Processed jars are processed in the same manner as certified jars and come with all the features of Certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Certification Parameters | VOA |
| Color | Clear |
| Description | I-Chem 125mL Clear short SS Jar with 0.060 in. septum certified |
| Diameter (English) | 2.36 in. |
| Diameter (English) Inner Neck | 1.8 in. |
| Diameter (Metric) Inner Neck | 45.7 mm |
| Material | Glass (Type 3) |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.