Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars with Closure

Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
53-400 mm
58-400 mm
70-400 mm
No. per Case:
24

Choose these wide-mouth, short-profile amber glass jars with closure for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required.

Designed for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Wide-Mouth Short-Profile Amber Glass Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 250mL
  • Closures assembled on bottles (except 140-0250NC, cap not included)

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Certifications/Compliance None
Height (English) 1.92 in.
Closure Size 53-400 mm
Height (Metric) 49 mm
Mouth Wide
Closure Material PTFE-lined Polypropylene
Closure Type Closed-top Cap
Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Certification Parameters None
Color Amber
Description Amber Glass Short Jar
Diameter (English) Inner 1.63 in.
Diameter (Metric) Inner 4 cm
Material Glass (Type 3)
No. per Case 24
Replacement Closure NA
Type Jar
Closure Color White
Diameter (English) Outer 2.16 in.
Diameter (Metric) Outer 55 mm
Level Unprocessed
Volume (English) Brim 2.5 oz.
Volume (Metric) Brim 74 mL
Show More Show Less