Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars with Closure

Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
2000 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
53-400 mm
58-400 mm
70-400 mm
89-400 mm
110-400 mm

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, short-profile clear glass jars with closure when light protection is not required.

Collect soil, sludge and waste samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2000mL
  • Closures assembled on bottles

Includes:

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Certifications/Compliance None
Closure Type Closed-top Cap
Mouth Wide
Height (Metric) 96 mm
Closure Material PTFE-lined Polypropylene
Closure Size 89-400 mm
Height (English) 3.77 in.
Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Certification Parameters None
Color Clear
Description Clear Glass Short Jar
Diameter (English) Inner Neck 3 in.
Diameter (Metric) Inner Neck 76.2 mm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-8900BL
Type Jar
Closure Color White
Diameter (English) Outer 3.58 in.
Diameter (Metric) Outer 91 mm
Level Unprocessed
Volume (English) Brim 16.1 oz.
Volume (Metric) Brim 477 mL
Show More Show Less