Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Thin Walled Quartz NMR Tube
Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength, which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes
Supplier: Wilmad-LabGlass™ 664071075
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6
Description
- Naturally occurring quartz maintains an over 85% transmission rate (10 mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
- Half the dielectric constant of Borosilicate Glass helps improve the quality factor
- Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
- Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
- To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- 100% inspection with multiple NIST traceable gauges and optical surface defect check
Specifications
178 mm | |
38 μm | |
9.070±0.013 mm | |
0.46 mm |
13 μm | |
9.9935±0.0065 mm | |
400MHz | |
513-7PP-7QTZ-5 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction