Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 12mm O.D. Thin Walled Precision NMR Tube

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight ID and OD tolerance as small as 0.0065mm accommodates Wilmad inserts

$228.50 - $239.00

Specifications

Diameter (Metric) Outer 12.065±0.008 mm
Thickness (Metric) Wall 0.51 mm
View More Specs

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


Includes: Tube and disposable cap

Products 12
Catalog Number Mfr. No. Model Length (Metric) Field Strength Price Quantity & Availability  
Catalog Number Mfr. No. Model Length (Metric) Field Strength Price Quantity & Availability  
16-800-390
View Documents
Wilmad-LabGlass™
664001275
514A-7PP-7-5 178 mm 400MHz
Pack of 5 for $228.50
Add to cart
 
16-800-391
View Documents
Wilmad-LabGlass™
664001285
514A-7PP-8-5 203.2 mm 400MHz
Pack of 5 for $232.50
Add to cart
 
16-800-392
View Documents
Wilmad-LabGlass™
664001295
514A-7PP-9-5 228.6 mm 400MHz
Pack of 5 for $239.00
Add to cart
 
16-800-250
View Documents
Wilmad-LabGlass™
660601275
514A-1PP-7-5 178 mm 60MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-251
View Documents
Wilmad-LabGlass™
660601285
514A-1PP-8-5 203.2 mm 60MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-252
View Documents
Wilmad-LabGlass™
660601295
514A-1PP-9-5 228.6 mm 60MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-306
View Documents
Wilmad-LabGlass™
663001275
514A-3PP-7-5 178 mm 300MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-307
View Documents
Wilmad-LabGlass™
663001285
514A-3PP-8-5 203.2 mm 300MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-308
View Documents
Wilmad-LabGlass™
663001295
514A-3PP-9-5 228.6 mm 300MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-348
View Documents
Wilmad-LabGlass™
663501275
514A-5PP-7-5 178 mm 350MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-350
View Documents
Wilmad-LabGlass™
663501295
514A-5PP-9-5 228.6 mm 350MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-349
View Documents
Wilmad-LabGlass™
663501285
514A-5PP-8-5 203.2 mm 350MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

12.065±0.008 mm
0.51 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit