Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 13mm O.D. Thin Walled Precision NMR Tube

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight ID and OD tolerance as small as 0.0065mm accommodates Wilmad inserts

Specifications

Diameter (Metric) Outer 12.975±0.008 mm
Thickness (Metric) Wall 0.64 mm
View More Specs

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


Includes: Tube and disposable cap

Products 12
Catalog Number Mfr. No. Model Length (Metric) Field Strength Price Quantity & Availability  
Catalog Number Mfr. No. Model Length (Metric) Field Strength Price Quantity & Availability  
16-800-255
View Documents
Wilmad-LabGlass™
660601385
514-1PP-8-5 203.2 mm 60MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-254
View Documents
Wilmad-LabGlass™
660601375
514-1PP-7-5 178 mm 60MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-256
View Documents
Wilmad-LabGlass™
660601395
514-1PP-9-5 228.6 mm 60MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-310
View Documents
Wilmad-LabGlass™
663001385
514-3PP-8-5 203.2 mm 300MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-309
View Documents
Wilmad-LabGlass™
663001375
514-3PP-7-5 178 mm 300MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-311
View Documents
Wilmad-LabGlass™
663001395
514-3PP-9-5 228.6 mm 300MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-351
View Documents
Wilmad-LabGlass™
663501375
514-5PP-7-5 178 mm 350MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-352
View Documents
Wilmad-LabGlass™
663501385
514-5PP-8-5 203.2 mm 350MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-353
View Documents
Wilmad-LabGlass™
663501395
514-5PP-9-5 228.6 mm 350MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-394
View Documents
Wilmad-LabGlass™
664001385
514-7PP-8-5 203.2 mm 400MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-395
View Documents
Wilmad-LabGlass™
664001395
514-7PP-9-5 228.6 mm 400MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
16-800-393
View Documents
Wilmad-LabGlass™
664001375
514-7PP-7-5 178 mm 400MHz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

12.975±0.008 mm
0.64 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit