Wilmad™ SP Scienceware™ 5mm O.D. Thin Walled Suprasil™ NMR Tube Available on GSA/VA Contract for Federal Government customers only.

Wilmad Precision NMR Suprasil™ (Synthetic Quartz) Tubes are manufactured from high purity synthetic fused silica materials with <0.005ppm Fe2O3 and outstanding optical characteristics in the deep UV to the near IR

Manufacturer: Wilmad™ 663080575

 View more versions of this product

Catalog No. 16-800-339

  Check Availability
Add to Cart

Alert

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


    Specifications

    Diameter (Metric) Outside 4.9635±0.0065mm
    Camber (English) 25μm
    Diameter (Metric) Inner 4.2065±0.0065mm
    Field Strength 300MHz
    For Use With (Application) Ideal for photolysis experiments that employ 266nm light from a Q-Switched laser or 254nm light emitted by a mercury low pressure lamp with a Schott UG 5 filter, as well as variable temperature experiments that have a temperature step over 120°C
    Thickness (Metric) Wall 0.38mm
    Model 507-PP-7SUP-5
    Material High purity synthetic fused silica materials
    Length (Metric) 178mm
    Concentricity (English) 51μm
    Length (English) 7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit