Wilmad™ SP Scienceware™ 5mm O.D. Ultra-Thin Walled Precision NMR Tubes Available on GSA/VA Contract for Federal Government customers only.

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufacturer: Wilmad™ 664010595

 View more versions of this product

Catalog No. 16-800-409

  Check Availability
Add to Cart

Alert

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6


    Specifications

    Length (Metric) 228.6mm
    Concentricity (English) 25μm
    Diameter (Metric) Outside 4.9635±0.0065mm
    Camber (English) 13μm
    Diameter (Metric) Inner 4.4965±0.0065mm
    Field Strength 400MHz
    For Use With (Application) Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
    Length (English) 9 in.
    Thickness (Metric) Wall 0.24mm
    Model 540-PPT-9-5

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit