Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ Low Pressure/Vacuum Tubes

Low pressure/vacuum (LPV) tube ideal for anaerobic and gas-tight NMR experiments, and offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples

$134.00 - $159.00

Specifications

Diameter (Metric) Outer 5 mm
View More Specs

Alert:

Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions


Includes: Glass tube, piston and vacuum adaptor

Products 2
Catalog Number Mfr. No. Model Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Model Length (Metric) Price Quantity & Availability  
16-800-150
View Documents
Wilmad-LabGlass™
660000050
STB-5 203.2 mm
Each for $159.00
Add to cart
 
16-800-335
View Documents
Wilmad-LabGlass™
663060575
524-QPV-7 177.8 mm
Each for $134.00
Add to cart
 
Description

Description

  • Robust sealing system allows pressure build-up inside the sample 
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments
Specifications

Specifications

5 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit