Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ NMR Tubes

Helps increase the shimming quality and SNR. Wilmad™ NMR Economy Tubes are high field MicroProbe tubes are more precise in terms of camber and concentricity than stock tubes.

$39.60 - $42.55

Specifications

Diameter (Metric) Outer 5 mm
Length (Metric) 10.16 cm
View More Specs

Products 2
Catalog Number Mfr. No. Model Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Model Length (English) Price Quantity & Availability  
16-800-441
View Documents
Wilmad-LabGlass™
665005341
620-1F 4 in.
Each for $42.55
Add to cart
 
16-800-442
View Documents
Wilmad-LabGlass™
665005381
620-1E 8 in.
Each for $39.60
Add to cart
 
Description

Description

NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.

  • MHz Rating: 500
  • Stem O.D.: 2.95mm
  • Stem I.D.: 2.41mm
  • Stem Length: 4 or 8 in.
Specifications

Specifications

5 mm
10.16 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit