Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Pressure Vacuum Valve NMR Tube
Opens by turning counter-clockwise. Bel-Art SP Scienceware™ Wilmad™ Pressure Vacuum Valve NMR Tube is the most reliable NMR tube on the market for medium range pressure and ultra-vacuum experiments.
Specifications
Length (Metric) | 178 mm |
---|---|
Material | PTFE, Pyrex™ |
For Use With (Equipment) | 1/8in. (3.175mm) stainless steel or brass vacuum line |
Diameter (Metric) Outer | 5 mm |
Length (English) | 7 in. |
Alert:
Due to the nature of glass, extreme caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed. Adequate safety shielding should always be used when working in these conditions.
Catalog Number | Mfr. No. | Model | Thickness (Metric) Wall | Camber (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Thickness (Metric) Wall | Camber (Metric) | Price | Quantity & Availability | |||
16-800-451
|
Bel-Art™
665040571 |
522-PV-7 | 1.40 mm | 51/51 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Connects to a 1/8 in. (3.175mm) metal vacuum line using Swagelok™ fittings
- Pressure vacuum valve is made of PTFE, all other parts are Pyrex™ or equivalent
- Recommended Max Pressure: 200psi
Specifications
178 mm | |
1/8in. (3.175mm) stainless steel or brass vacuum line | |
7 in. |
PTFE, Pyrex™ | |
5 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title