Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Roylco™ Wipe Clean Worksheet Dry Erase Cover



Click to view available options
Grade:
1+
Description
- Save paper and improve the effectiveness of worksheets
- Reduce prep time and increase teaching opportunities
- Slide in your favorite worksheets or download 25 full color worksheets from the Roylco™ website covering language, writing, science, geography and math concepts
- Width: 8.8 in. (22 cm)
- Comes with 5 colors
Specifications
Specifications
Grade | 1+ |
Format | Kit |
Includes | Covers, Idea Guide |
Quantity | 10 Covers |
Languages | English, Spanish, French, German |
Subject | General Education |
Length (English) | 12.7 in. |
Length (Metric) | 32 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction