Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Wood Shelf With Clips For Wood Laminate Corrosives Safety Cabinet

Increase the efficiency and space of existing cabinetry. The Justrite™ Wood Shelf With Clips For Wood Laminate Corrosives Safety Cabinet is a replacement shelf and clips for wood laminate cabinet #24140.

$338.88 - $344.22

Specifications

Color White
Material Wood
Width (English) 34 in.
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Width (English) Price Quantity & Availability  
19-822-493
View Documents
Justrite™
24168
16.875 in. 34 in.
Each for $344.22
Add to cart
 
19-822-494
View Documents
Justrite™
24167
13.875 in. 40 in.
Each for $338.88
Add to cart
 
Description

Description

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • High performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • The ChemCor thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals
  • Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals
  • Non-porous surface resists staining and cleans up easily
Specifications

Specifications

White
Wood
34 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit