Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Tall Cabinet, 36 in. Wide

Fisherbrand™ Wood Tall Cabinets bring quality, warmth and durability to your laboratory.

 View more versions of this product

Catalog No. FB5688O2


Add to cart

Description

Description

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Tall Cabinets come standard with 3-point cabinet latching system.
  • 4 adjustable shelves
  • 1 fixed shelf, center shelf is fixed

Compliance

SEFA 8

Specifications

Specifications

Tall
22.5 in.
Solid Door
213.4 cm
3-Point cabinet latching system with lock
2
Cabinet
36 in.
Honey Stain
57.2 cm
84 in.
Left and Right
Wood (Oak Veneer)
5
2 years
91.4 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit