Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Tall Cabinet, 36 in. Wide
Fisherbrand™ Wood Tall Cabinets bring quality, warmth and durability to your laboratory.
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Tall Cabinets come standard with 3-point cabinet latching system.
- 4 adjustable shelves
- 1 fixed shelf, center shelf is fixed
- Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.
Compliance
SEFA 8
Specifications
Cabinet | |
2 years | |
84 in. | |
91.4 cm | |
Tall | |
Honey Stain | |
57.2 cm | |
36 in. |
Left and Right | |
Framed Glass Door | |
3-Point cabinet latching system with lock | |
213.4 cm | |
22.5 in. | |
5 | |
2 | |
Maple Veneer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction