Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Fisherbrand Wood Wall Cabinet, 18 in. Wide
Fisherbrand Wood Wall Cabinets bring quality, warmth and durability to your laboratory.
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wall Cabinets come with two adjustable shelves.
Compliance
SEFA 8
Specifications
Wall | |
12 in. | |
Solid Door | |
79.4 cm | |
Wood (Maple Veneer) | |
2 | |
2 years | |
45.7 cm |
Amber Stain | |
30.5 cm | |
31.25 in. | |
Left | |
1 | |
Cabinet | |
18 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title