Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Wall Cabinet, 24 in. Wide
Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.
$1061.00 - $1122.00
Specifications
Cabinet Type | Wall |
---|---|
Depth (English) | 12.875 in. |
Depth (Metric) | 32.7 cm |
Door Type | Solid Door |
Height (English) | 31.25 in. |
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
FB4428M1
|
Natural Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428M2
|
Honey Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428M3
|
Amber Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428M4
|
Auburn Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428M5
|
Harvest Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428M6
|
Chili Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428M7
|
Mocha Stain | Maple Veneer |
Each for $1,122.00
|
|
FB4428O1
|
Natural Stain | Oak Veneer |
Each for $1,061.00
|
|
FB4428O2
|
Honey Stain | Oak Veneer |
Each for $1,061.00
|
|
FB4428O3
|
Amber Stain | Oak Veneer |
Each for $1,061.00
|
|
FB4428O4
|
Auburn Stain | Oak Veneer |
Each for $1,061.00
|
|
FB4428O5
|
Harvest Stain | Oak Veneer |
Each for $1,061.00
|
|
FB4428O6
|
Chili Stain | Oak Veneer |
Each for $1,061.00
|
|
FB4428O7
|
Mocha Stain | Oak Veneer |
Each for $1,061.00
|
|
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wall Cabinets come with two adjustable shelves.
Compliance
SEFA 8
Specifications
Wall | |
32.7 cm | |
31.25 in. | |
Right | |
2 | |
24 in. | |
Cabinet |
12.875 in. | |
Solid Door | |
79.4 cm | |
1 | |
2 years | |
60.1 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title