Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Wooden Seat Metal Stool
Used for labs and classroom.
Supplier: Diversified Spaces™ STL9186AL
Description
- Fully welded stools
- Powder coated frame
- Frame Thickness: 0.5 in.
- Foot ring welded to frame
- Five legged
- Hardwood seat (Dia.: 14 in.)
Certifications
MAS Certified Green
Compliance
SEFA
Specifications
Seating Stool | |
No | |
Steel (18 ga.), Hardwood |
Black | |
60.86 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction