Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels
For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.
Supplier: Brady™ M716473
Specifications
UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 | |
Acrylic, Permanent, Static-dissipative | |
Gloss | |
Electrostatic Dissipative Label | |
BMP™71 Printer | |
750/Roll | |
0.5 x 0.275 in. (W x H) | |
-40°C to +120°C | |
0.09 mm | |
6.99 x 12.70 mm | |
6.99 mm |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Static Dissipative Polyester (B-473) | |
Circuit Board ID, Electrostatic Dissipative Adhesive | |
1 | |
Rectangle | |
12.7 x 7 mm (W x H) | |
0.0035 in. | |
10.16 mm | |
12.70 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction