Brady™ WorkHorse™ Raised Panel Label Overlaminates

Cover and protect thermal transfer printable raised panel labels. Brady™ WorkHorse™ Raised Panel Label Overlaminates are made from polyester (B-966B).

Manufacturer: Brady™ THTOL172966B1

 View more versions of this product

Catalog No. 19-109-440

  Check Availability
Add to Cart

    Specifications

    Format Roll
    Label Size (English) W x H: 1.7 x 0.59 in.
    Adhesive Type Permanent Acrylic
    Color Clear
    Thickness (English) 0.0029 in.
    Material B-966B Polyester
    Product Type Raised panel label overlaminate

    • Made of clear polyester
    • Made for Brady thermal transfer printable raised panel labels

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit