Worklon™ Microstat ESD Lab Wear

Unisex coats for lab environments

Manufacturer: Superior Uniform Group Inc 463WHTSM

 View more versions of this product

Catalog No. 19-088-1864A

  Check Availability
Add to Cart

    Specifications

    Material Carbon Modified Nylon,Cotton,Polyester
    Closure Type Snap
    Length (Metric) 104cm
    Length (English) 41 in.
    No. of Pockets 3
    Collar Type Lapel
    Size (English) Chest 34 to 36 in.
    Size (Metric) Chest 86.36 to 91.44cm
    Color White
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit